York

L002100015, Polishing Kit, 100mm, For Wood, 5 Piece

SKU:

YRK2809460K

MPN:

2809460K

£19.99

Ex VAT

£23.99

Inc VAT

IN STOCK (2)

    Product Details

    A complete high performance surface finishing solution, producing a mirror finish in three stages. For use with drills, bench grinders or die grinders. All mops are pleated to run cooler and carry more composition.


    For Woods
    Contents (1 of each): Secure holding arbor with a 6mm shank.
    Denibbing disc 100 x 25mm with 4 sections and a 9.5mm bore.
    Unstitched hard calico mop 100 x 12.5mm with 10 folds and a 9.5mm bore.
    Unstitched soft calico mop 100 x 12.5mm with 10 folds and a 9.5mm bore.
    100g beige bar - general finishing composition.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    York

    Contents

    100g Beige Bar - General Finishing Composition. Denibbing Disc 100x25mm with 4 Sections and a 9.5mm Bore. Secure Holding Arbor with a 6mm Shank. Unstitched Hard Calico Mop 100x12.5mm with 10 Folds and a 9.5mm Bore. Unstitched Soft Calico Mop 100x12.5mm with 10 Folds and a 9.5mm Bore.

    Diameter

    100mm

    EAN

    5036140012882

    ECLASS Code

    21011308

    For Use On

    Wood

    Includes

    100g Beige Bar - General Finishing Composition. Denibbing Disc 100x25mm with 4 Sections and a 9.5mm Bore. Secure Holding Arbor with a 6mm Shank. Unstitched Hard Calico Mop 100x12.5mm with 10 Folds and a 9.5mm Bore. Unstitched Soft Calico Mop 100x12.5mm with 10 Folds and a 9.5mm Bore.

    MFR Part No.

    L002100015

    Number of Pieces

    5

    Pack Type

    Bag

    Product Type

    Polishing Kit

    UNSPSC Code

    23131504