£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
These P80 grade sander bands from Ata Group UK® are the ideal solution to high stock removal and shaping. Resistant to heat, these sanding bands reduce burn marks on wood projects for a clean and professional finish.
Features and Benefits
• Suitable for use on a range of materials for user convenience
• Quality material for longevity
• Resistant to heat and wear
Images for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
Diameter | 13mm |
ECLASS Code | 21011300 |
Grit | P80 |
Maximum Operating Speed | 36,000rpm |
MFR Part No. | SB1325-80 |
Pack Size | 10 |
Series | SB1325 |
Type | Sanding Bands Sets |
UNSPSC Code | 31191504 |
Width | 25mm |