£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
3M Clean and Strip Discs are the fastest, most efficient and safest way to remove coatings, rust and paint.
The discs combine silicon carbide mineral and non-woven nylon fiber using a resin that dissolves and breaks down over time, ensuring the abrasive stays ultra strong and heat resistant. Silicon carbide is a very sharp synthetic mineral that is commonly used for low-pressure applications such as paint preparation - it breaks down much faster than aluminium oxide, to produce a vastly superior finish.
Features and Benefits
• Discs excel at aggressively remove paint, rust and coatings
• Fully load resistant
• Roloc™ attachment system allows for an easy disc change out for multi-step finishing processes
• Smear resistant
• Safe for operators
Typical Applications
• Remove paint and rust quickly and efficiently without damaging work piece geometry
Notes
• CG-RD Blue Rigid Disc XCRS
• Size: 115mm x 22mm
• Colour: Blue
• Max RPM: 11000
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Bore | 22.23mm |
Brand | 3M |
Colour | Blue |
Diameter | 115mm |
Disc Type | Stripping Disc |
EAN | 4046719751051 |
ECLASS Code | 21011313 |
Grade | Coarse |
Maximum Operating Speed | 11,000rpm |
MFR Part No. | 7000077972 |
Model Number | 61174 |
Series | CG-RD |
UNSPSC Code | 31191506 |