Osborn Polishing

0034-810-110 10mm-3/8"x90 mm FLUE BRUSH 1/4"BSW

SKU:

CTL2950003A

MPN:

0034-810 110

£53.99

Ex VAT

£64.79

Inc VAT

OUT OF STOCK

    Product Details

    0034-810-110
    Interior cylinder wire brush with loop. Perfect for deburring of bores, cross bores, o-ring recesses and for polishing and cleaning of small bores.
    Brush length: 90mm.
    Overall length: 300mm.


    Product Specification
    Attribute
    Value

    Brand

    Osborn Polishing

    ECLASS Code

    21011308

    UNSPSC Code

    27111907