£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
The Scotch-Brite™ Clean and Strip disc is a surface conditioning disc that combines a long lasting abrasive and a spindle mounted attachment system. The non-woven disc uses silicon carbide mineral abrasive offering a continuous fast cutting action and consistency. The fibres use resin which will dissolve and break down over time, allowing them to stay strong and heat resistant.
Features and Benefits
• Cleans surfaces faster and more effectively than wire brushes, scrapers or pickling pastes
• Load resistant material resists clogging for consistent cutting action
• Smear resistant to minimise cleaning of the work surface
• Extra coarse grade silicon carbide provides aggressive cutting and leaves a fine finish without gouging the work surface
• Spindle mounted attachment system provides easy disc change out for multi-step finishing processes
Typical Applications
• These discs are the perfect alternative to wire brushes for removing paint, rust, cleaning welds
• Removing hardened adhesives, light scratches and discoloration
• Ideal for smoothing, polishing and cleaning most metals
Warnings
• Always ensure that the speed of the tool never exceeds the maximum operating speed of the consumable
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | 3M |
Colour | Blue |
Diameter | 150mm |
Disc Type | Stripping Disc |
EAN | 4046719750078 |
ECLASS Code | 21011313 |
Grade | Extra Coarse |
Maximum Operating Speed | 6,000rpm |
MFR Part No. | 7000077916 |
Model Number | 61169 |
Mounting Type | Central Bore |
Series | CG-RD |
Shank Diameter | 8mm |
Thickness | 25mm |
UNSPSC Code | 31191506 |