£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
High-quality paint & rust removal disc. Boasts excellent durability and provides a consistent finish every time.
Features and Benefits
• Very open, stable abrasive web which resists clogging
• Low-pressure grinding possible with a low level of heat generated and can be used to grind off old paints or adhesive/sealant residues
• Grinding does not cause any change in shape
Typical Applications
• Suitable for cleaning and rust removal, fine deburring, priming metal surfaces to improve adhesion of subsequent coatings, removing colours from tarnishing and welding residues.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 22.23mm |
Brand | Hermes |
Diameter | 115mm |
Disc Type | Stripping Disc |
EAN | 4045191587677 |
ECLASS Code | 21011313 |
Grade | Fine |
Maximum Operating Speed | 10,500rpm |
MFR Part No. | 6080418 |
UNSPSC Code | 31191506 |