£119.19
Ex VAT
£143.03
Inc VAT
Product Details
Product Specification
6223J
Professional quality diamond whetstone. Used for sharpening all types of edge tools such as chisels and plane blades. Use with a small amount of water as a lubricant.
Attribute | Value |
---|---|
Abrasive Material | Diamond |
Brand | 3M |
EAN | 4054596250734 |
ECLASS Code | 21011300 |
Grade | Fine |
Grit | N74 |
Length | 150mm |
MFR Part No. | 65321 |
Product Type | Sharpener |
Shape | Rectangular |
UNSPSC Code | 31191510 |
Width | 50mm |