SKU:
NOR2551115A
MPN:
61463625001
£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
CJF76
Crystalon (Silicon Carbide) square file applications range from dimensioning keyways to maintain fit, stoning faces on router bits, touching-up edges of reamer teeth and lapping/honing to close tolerances to produce the finest edge on precision instruments, die work and delicate tools.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
EAN | 3157625857551 |
ECLASS Code | 21011300 |
Grade | Coarse |
Product Type | File |
Shape | Square |
UNSPSC Code | 31191510 |