Norton Saint Gobain

FF344 FINE INDIA HALF ROUND FILE 102x13mm

SKU:

NOR2551086A

MPN:

61463686395

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    Used for imparting uniform finish on precision machined parts, in tool and die manufactures and chamfering/deburring/radiusing.


    Features and Benefits
    • Highly durable - built to sustain a long working life


    Notes
    • Half Round
    • Type: FF344
    • Size: 4 x 1/2 in
    • Grade: Fine


    Abrasive Material
    Aluminium Oxide
    Brand
    Norton Saint Gobain
    ean
    3157624494108
    eclassCode
    21011300
    Grade
    Fine
    Length
    102mm
    MFR Part No.
    61463686395
    Product Type
    File
    Shape
    Half Round
    Width
    13mm