Multisharp

MS1601E, Sharpener, Silicon Carbide, 127 x 70mm

SKU:

MTS2566160E

MPN:

MS1601E

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (7)

    Product Details

    Secateur & Lopper Sharpener.
    Puts a sharp new edge on the bluntest secateurs, loppers, tree pruners and pruning knives - curved or straight edge blades.


    Features and Benefits
    • High quality silicon carbide design means a long working life
    • Avoid wasting money buying unnecessary tools - this keeps existing secateurs, pruners and loppers working like new


    Product Specification
    Attribute
    Value

    Abrasive Material

    Silicon Carbide

    Brand

    Multisharp

    EAN

    5012718160117

    ECLASS Code

    21011300

    Length

    127mm

    MFR Part No.

    MS1601E

    Product Type

    Sharpener

    UNSPSC Code

    31191510

    Width

    70mm