SKU:
KEM2553921D
MPN:
311074
£0.00
Inc VAT
£0.00
Ex VAT
Overview
Product Specification
Abrasive Material | Aluminium Oxide |
Brand | Kemet |
eclassCode | 21011300 |
Grade | Coarse |
Grit | 220 |
Length | 150mm |
MFR Part No. | 311074 |
Product Type | Stone |
Shape | Rectangular |
Weight | 95g |
Width | 13mm |