DMT

W7EFC, Mini Sharpener Set, Rectangular, Diamond, 70 x 25mm, 3 Piece

SKU:

DMT2566040F

MPN:

DMT-W7EFC

£43.49

Ex VAT

£52.19

Inc VAT

OUT OF STOCK

    Product Details

    W7EFC Set Mini Whetstones
    Made with real diamond (monocrystaline). Easy to use - requires only light pressure to produce a keen edge. Uses water as a lubricant. Can be used to hone and sharpen steel, ceramics, glass, tungsten carbide, stone, etc.
    Each Mini Whestone is 70 x 25 x 5mm.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Diamond

    Brand

    DMT

    EAN

    0170420019026

    ECLASS Code

    21011300

    Grade

    Extra Fine Fine

    Grit

    25 45 9

    Length

    70mm

    Mesh

    1 x 1200 1 x 325 1 x 600

    MFR Part No.

    W7EFC

    Product Type

    Sharpener

    Shape

    Rectangular

    UNSPSC Code

    31191510

    Weight

    115g

    Width

    25mm