Osborn Polishing

0004-540-361 150mmx1/2" STAINLESS REFILL WHEEL

SKU:

GEM2951296S

MPN:

0004540 361

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

    Brand
    Osborn Polishing
    Bristle Material
    Stainless Steel
    Bristle Type
    Crimped Wire
    Brush Type
    Wire Wheel
    Diameter
    150mm
    MFR Part No.
    0004-540-361
    Mounting Type
    Shaft Mounted
    Width
    12.7mm