£21.48
Ex VAT
£25.78
Inc VAT
Product Details
Product Specification
0024-600-821
Cup crimped wire brush. 30SWG.
Attribute | Value |
---|---|
Brand | Osborn Polishing |
Bristle Material | Steel |
Bristle Type | Straight Wire |
Brush Type | Cup Brush |
Diameter | 70mm |
ECLASS Code | 21011308 |
MFR Part No. | 0024600 821 |
Mounting Type | Shaft Mounted |
Shaft Diameter | 6mm |
UNSPSC Code | 27111907 |
Width | 42mm |