£17.80
Ex VAT
£21.36
Inc VAT
Product Details
Product Specification
13157
Compact brush with dense brass fill in wooden stock.
Typical Applications
• Ideal for electrical terminals and spark plug cleaning
Attribute | Value |
---|---|
Brand | Draper |
Bristle Material | Brass |
Bristle Type | Crimped Wire |
Brush Type | Handheld Wire Brush |
EAN | 5010559131570 |
ECLASS Code | 21011308 |
Head Shape | Straight |
MFR Part No. | 13157 |
Mounting Type | Handheld |
Overall Length | 150mm |
UNSPSC Code | 27111907 |
Weight | 32g |