£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Draper Crimped Steel Wire Wheel
Size: 150mm
Wheel diameter: 150mm
Max speed: 6,500 RPM
Minimum diameter: 13mm
Item Weight: 998 g
Product Dimensions: 16 x 17.5 x 2.9cm
Designed for use with Draper bench grinders and other manufacturer's similar machines. Supplied with reducing bushes size; 12.7, 16, 20, 22.2 and 26 mm.
Attribute | Value |
---|---|
Arbor Hole Diameter | 50mm |
Brand | Draper |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
Diameter | 150mm |
EAN | 5010559338795 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 6500rpm |
Mounting Type | Arbor Hole |
UNSPSC Code | 27111907 |