£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
417.168.11
Knotted high tensile steel wire wheel brushes are the perfect tool for removing underseasl, rust deburring, roughening etc. To DIN EN ISO 9001, DIN EN 1083, DIN 68347.
Diameter: 75mm.
Shank: 6mm.
Brush height: 12mm.
Max rpm: 25,000.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Bristle Material | Steel |
Bristle Type | Twist Wire |
Brush Type | Wire Wheel |
EAN | 4017359053829 |
ECLASS Code | 21011308 |
Mounting Type | Shaft Mounted |
Shaft Diameter | 6mm |
UNSPSC Code | 27111907 |