£8.05
Ex VAT
£9.66
Inc VAT
Product Details
Product Specification
For cleaning up mouldings, curved surfaces and even suede shoes. The high quality brush features a plastic handle and brass wire filling.
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Brass |
Brush Type | Suede Brush |
ECLASS Code | 21011308 |
Head Shape | Curved |
MFR Part No. | 482 |
Overall Length | 180mm |
UNSPSC Code | 27111907 |