£28.99
Ex VAT
£34.79
Inc VAT
Product Details
Product Specification
600D
Long wooden handle brush with soft natural bristles.
Overall length: 300mm (12").
Bristle length: 120mm.
Bristle height: 20mm.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21011308 |
UNSPSC Code | 27111907 |