£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
572238
INOX bristle. Can be used universally for all light cleaning work and rust removal. 3 rows.
Wire diameter: 0.30.
Trim length: 25mm.
Overall length: 290mm.
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Handheld Wire Brush |
EAN | 4007220572238 |
ECLASS Code | 21011308 |
Mounting Type | Handheld |
UNSPSC Code | 27111907 |