£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Aggressive brush for cleaning, derusting and work on weld seams. Optimal access to hard-to-reach areas such as grooves and recesses. Aggressive brushing effect due to the very stiff wire knots. For the best results, use a tool drive with a minimum output of 500 watts.
Materials that can be worked:
Aluminium, other non-ferrous metals, high-temperature-resistant materials, cobalt-based alloys, nickel-based alloys (e. g. Inconell and Hasteloy), nickel- or titanium-based superalloys, hard non-ferrous metal, bronze, titanium, titanium alloys, soft titanium alloys (tensile strength < 500 N/mm²), soft non-ferrous metal, stainless steel (INOX)
Applications:
Deburring, cleaning, removing heat discolouration, removing paint, derusting, descaling, removing oxide layers, weld dressing, work on fillet welds and root seam processing
Drive types:
Flexible shaft drive, power drill and straight grinder
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Stainless Steel Wire |
Bristle Type | Twist Knot |
Brush Type | Wire Wheel |
EAN | 4007220659472 |
ECLASS Code | 21011308 |
MFR Part No. | 43107014 |
Mounting Type | Shank |
UNSPSC Code | 27111907 |
Width | 12mm |
Wire Diameter | 0.5mm |