£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
Square mixer nozzles suitable for use with all Loctite dual cartridges.
Features and Benefits
• Durable, effective mixer nozzles
• Suitable for use with all Loctite dual cartridges
Notes
• Supplied in packets of 10
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Loctite |
EAN | 2050001270580 |
ECLASS Code | 24239090 |
MFR Part No. | 1487440 |
Number of Pieces | 10PCE |
To Suit | Loctite dual cartridges |
Type | Mixing Nozzle |
UNSPSC Code | 27112719 |