£66.49
Ex VAT
£79.79
Inc VAT
Product Details
Product Specification
Product Documents
The 96001 is a 50ml dual cartridge handheld manual applicator, which can be operated using the meter-mix dispenser.
Features and Benefits
• The applicator is available for 1:1 and 1:2 mix ratio products
• Designed to reduce waste and operator contact, allowing easy, clean, hand-held dispensing of fluids
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Loctite |
EAN | 0600649947157 |
ECLASS Code | 24239090 |
MFR Part No. | 267452 |
Number of Pieces | 1PCE |
To Suit | Loctite 2-component epoxies and acrylics packaged in 50ml twin cartridges or syringes |
Type | Applicator Gun |
UNSPSC Code | 27112719 |