£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
30ml Clear Syringe Barrel Kit.
Contains 10 barrel caps, 20 pistons, 20 barrels, 20 barrel tips.
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Loctite |
EAN | 0079340972445 |
ECLASS Code | 24239090 |
MFR Part No. | 88677 |
Number of Pieces | 70PCE |
Type | Syringe Kit |
UNSPSC Code | 27112719 |