£2.48
Ex VAT
£2.98
Inc VAT
Product Details
Product Specification
These mixer nozzles are suitable for 200ml and 400ml dual component epoxy type cartridges. They have white inner elements and are constructed of high grade polypropylene. All items are industrial grade safe and silicone free.
Features and Benefits
• High-grade polypropylene construction for durability
• Suitable for 200ml and 400ml dual-component epoxy cartridges
• White inner elements for clear visibility
• Industrial-grade safe and silicone-free for reliable performance
• Designed for use with 200/400ml 1:1/2:1 cartridges
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Devcon |
ECLASS Code | 24239090 |
MFR Part No. | 29999 |
Number of Pieces | 1PCE |
To Suit | 200ml Cartridges |
Type | Mixing Nozzle |
UNSPSC Code | 27112719 |