£0.49
Ex VAT
£0.59
Inc VAT
Product Details
Product Specification
Supplied in an olive green colour, this high quality polyethylene dispensing nozzle from Semco® is the ideal way ensure a controlled and smooth application of your desired sealant. Has a double helix locking thread and has some UV protection and is silicone free. Boasts a unique tapered design to optimise flow on even high viscosity fluids.
Features and Benefits
• The unique design works to reduce pressure for particularly thick pastes and epoxies to allow them to flow evenly
• Each product is guaranteed to be safe whilst working up to a pressure level of 100psi making it robust
• Double helix locking thread ensures there are no leaks whilst you use the product
Typical Applications
• Ideal for use in aiding a smooth flow and a controlled application of repair products such as, silicones, sealants, epoxies, grease and other fluids of a medium to high viscosity
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | (Unbranded) |
ECLASS Code | 24239090 |
MFR Part No. | TT14-1-1/4 |
Number of Pieces | 1PCE |
To Suit | 1.1/4in. Threaded Dispenser Bottles Cartridges Metering Valves Syringe Barrels |
Type | Dispenser Tip |
UNSPSC Code | 27112719 |