£32.99
Ex VAT
£39.59
Inc VAT
Product Details
Product Specification
Product Documents
Bostik 1430
General purpose contact adhesive, suitable for a wide range of applications, providing a secure and lasting bond between a variety of materials.
Quick drying with long tack life
Can be used to bond decorative laminates to wood and provides excellent adhesion to most natural and polychloroprene rubbers
Provides and exceptionally strong bond when two way dry stick methods are used in the bonding of rubber flooring
Not recommended for use on plasticised PVC
Attribute | Value |
---|---|
Brand | Bostik |
Compatible Materials | Ceramic Metal Paper Rubber Stone Textiles Wood |
Drying / Bonding Time | 10 to 15min. |
ECLASS Code | 23330105 |
Features | Extra Strong Fast Setting |
Pack Size | 1ltr |
Product Composition | Mixture of Acetone and Butanone |
Temperature Resistance Range | -40 to +70° |
UNSPSC Code | 31201601 |