Rapid

1kg Low Temperature Glue Sticks 12mm x 190mm

SKU:

RPD2805660C

MPN:

40302781

£18.79

Ex VAT

£22.55

Inc VAT

OUT OF STOCK

    Product Details

    Ø12 x 190 mm
    High resin levels
    Application temperature: 130-150 °C
    Softening point: 78-83 °C
    Open time: 25 sec
    Set time: 20 sec
    For EG212, EG250, CG270, EG280, BGX300, EG310, EG320, EG330, EG340, EG360, EG380


    Product Specification
    Attribute
    Value

    Brand

    Rapid

    Drying / Bonding Time

    20 to 25min.

    EAN

    3221633027814

    ECLASS Code

    23330105

    Features

    Fast Setting

    MFR Part No.

    40302781

    Type

    Hot Melt Adhesive

    UNSPSC Code

    31201601