£54.49
Ex VAT
£65.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Room temperature curing, high shear and peel strength. Particularly suitable for applications requiring a tough and resilient bond. Fast cure/different substrates. Ideal for ferrous metals, aluminium, copper, rubbers, rigid plastics and ceramics etc.
Light handling strength at 30 minutes.
Resistance properties
Chemical - Good. Heat - Good.
Water - Good. Impact - Excellent.
Size: 200ml.
Attribute | Value |
---|---|
Brand | Araldite |
Compatible Materials | Cardboard Ceramic Metal Plastic Wood |
Drying / Bonding Time | 30min. |
ECLASS Code | 23330105 |
Features | extra strong bond Fast curing |
MFR Part No. | 25000072 |
Pack Size | 200ml |
Type | Epoxy |
UNSPSC Code | 31201601 |