£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE ® 225 is designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools . The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration.
Features and Benefits
• Cures when confined in the absence of air between close fitting metal surfaces
• Prevents loosening and leakage from shock and vibration
• Requires no mixing
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Brown |
Compatible Materials | Metal |
EAN | 5010266223322 |
ECLASS Code | 30140101 |
MFR Part No. | 231543 |
Product Composition | Low viscous gel |
Size | 50ml |
Strength | Low |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |