£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE 276 is a green, low viscosity, methacrylate-based threadlocking adhesive with very high strength. It has a fixture time on steel of 3 min, brass 3 min and stainless steel 5 min.
Features and Benefits
• Can tolerate slight contaminations of industrial oils
• Suited to nickel surfaces
• Fluoresces to allow monitoring
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Green |
Compatible Materials | Metal |
EAN | 5010266000039 |
ECLASS Code | 30140101 |
MFR Part No. | 1266117 |
Product Composition | Viscous liquid |
Size | 50ml |
Strength | High |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |