£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
Product Documents
High strength, high viscosity and high temperature retaining compound.
Features and Benefits
• Temperature resistance up to 200°C
• Cures when confined in the absence of air between close fitting metal surfaces
• Prevents loosening and leakage from shock and vibration
Typical Applications
• Locating pins in radiator assemblies
• Sleeves into pump housings
• Bearings in transmissions
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Green |
Compatible Materials | Metal |
EAN | 5010266193007 |
ECLASS Code | 30140101 |
MFR Part No. | 142466 |
Product Composition | Viscous gel |
Size | 250ml |
Strength | High |
Temperature Resistance Range | -55 to 230°C |
Thread Type | Multi-thread application |
UNSPSC Code | 31201601 |