£49.49
Ex VAT
£59.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
9252 is a yellow-brown brushable primer which is primarily used as part of the Bostik 2402 adhesive system.
Features and Benefits
• Promotes good adhesion to fibreglass and metallic surfaces
• Can be used on smooth surfaces to increase adhesion
• Resistant to oil and water
• Resilient to ageing
Typical Applications
• Metals
Warnings
• Highly flammable
• Harmful by inhalation
• Irritating to eyes
• Repeated exposure may cause skin dryness or cracking
Notes
• Must be used with Bostik 2402 to bond GRP and metals
• Can also be used with other Bostik Neoprene Contact Adhesives, as well as Bostik Polyurethane and Nitriles
Attribute | Value |
---|---|
Brand | Bostik |
EAN | 5000403113739 |
ECLASS Code | 24230109 |
For Use With | Metals |
MFR Part No. | 30508820 |
Pack Size | 1ltr |
Package Type | Tin |
Product Type | Primer |
UNSPSC Code | 31201615 |