£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
Same Instant Nails formulation as C3 Cartridge but packed in handy C2 Easi Squeeze tube that does not require a cartridge gun.
Do not apply Instant Nails at temperatures below +4°C.
Application Temp. Range +4°C to +40°C
Instant Nails should be at room temperature when you begin using the product. If Instant Nails has been stored in cool conditions it should be placed in a warm room / bucket of warm water before use to gently heat up to working temperature.
Attribute | Value |
---|---|
Brand | Everbuild |
Compatible Materials | Concrete Cork Glass Metal Paper PVC Stone Wood |
Drying / Bonding Time | 30 Initialmin. |
EAN | 5029347000578 |
ECLASS Code | 23330105 |
Features | Bonds most substrates |
MFR Part No. | EASIINST |
Type | Grab Adhesive |
UNSPSC Code | 31201601 |