£19.99
Ex VAT
£23.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
A transparent one-step pre-treatment for the improvement of the adhesion of sealants and adhesives to non-porous surfaces.
Features and Benefits
• Dries in approximately 5 minutes (dependent on conditions)
Typical Applications
• Pre-treatment of polyester (GRP)
• Pre-treatment of plain aluminium, steel, copper and brass surfaces
• Pre-treatment of powder coated metals
• Pre-treatment of ABS
• Pre-treatment of PVC
• Pre-treatment of lacquered metals (first make a test on the substrate to check possible effects)
Attribute | Value |
---|---|
Brand | Bostik |
ECLASS Code | 24230109 |
For Use With | Hard Plastics |
MFR Part No. | 30814505 |
Pack Size | 500ml |
Package Type | Can |
Product Type | Primer |
UNSPSC Code | 31201615 |