£60.99
Ex VAT
£73.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
454 Instant Adhesive 20g
Bonds a range of materials including lubricates and metal, plastic, cleans composites, cork and unglazed ceramics
Non-drip, ideal for vertical and and prevents overhead use
NSF food approved
222 Threadlocker 50ml
Low Strength
Slower curing
NSF food approved
8201 5-Way Spray
Freezes, lubricates and cleans
Displays moisture and prevents corrosion
Supplied with FREE:
Yamoto Tri-Line Screwdriver Set - 572-206
Ergonomically designed handles which are dual material and three-sided for
improved torque and reduced fatigue. Chrome vanadium steel blades with
magnetic tips and a hanging hole in the handle.
Contents:
Crosspoint:No.1x75mm, No.2x100mm
Parallel: 3x75mm, 5x150mm
Flared: 6x150mm, 8x200mm
Attribute | Value |
---|---|
Brand | Loctite |
Compatible Materials | Ceramic Metal Plastic |
ECLASS Code | 30140101 |
Size | 20g 400ml 50ml |
Strength | Low |
UNSPSC Code | 31201601 |