£47.99
Ex VAT
£57.59
Inc VAT
Product Details
Product Specification
Product Documents
Rapid Cure UV Adhesive:
Fast curing UV adhesive.
Lower viscosity.
Optically clear.
Bonds glass to glass and glass to metal.
Cures when exposed to UV radiation of 365nm wavelength.
To obtain a full cure on surfaces exposed to air, radiation at 250nm is also required.
Tensile strength 6 to 15N/mm2.
Dielectric Strength: 50 kV/mm.
Thermal conductivity 0.1 W/mK.
Resistivity 2 x 10 15Ω cm.
Full strength achieved after 24 hours @22°C.
Conductive Adhesives-PCB Compounds and Adhesives.
Attribute | Value |
---|---|
Brand | Loctite |
Compatible Materials | Glass Metal |
Drying / Bonding Time | 1 to 3min. |
ECLASS Code | 23330105 |
Features | Fast Setting Good shear/peel strength |
MFR Part No. | 88491 |
Pack Size | 50ml |
Product Composition | Heavy liquid |
Temperature Resistance Range | -50 to 150° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |