£22.49
Ex VAT
£26.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
2-part, off-white epoxy adhesive that is suitable for bonding metals and most plastic parts in and around food processing areas. The product offers the Fraunhofer approval for incidental food contact. It is a tough, multi-purpose adhesive that also delivers good chemical resistance.
Your Benefits
Attribute | Value |
---|---|
Brand | Loctite |
Colour | White |
Compatible Materials | Metal Plastic |
ECLASS Code | 23330105 |
Features | Bonds with wide variety of materials Chemical resistant Tough and resiliant |
MFR Part No. | 2056022 |
Pack Size | 50ml |
Type | Epoxy |
UNSPSC Code | 31201601 |