£6.38
Ex VAT
£7.66
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
A strong, long lasting solvent-free adhesive which is water resistant
Dries crystal clear, perfect for jobs which require invisible joins or high transparency.
Can be painted and sanded
Safe and easy to use
Environmentally friendly product formulation plus eco-friendly packaging for easy recycling.
Product Description
The 2-part Epoxy Adhesive has an outstanding heritage for quality and strength and is recognised as the strongest and most durable adhesive in the market place. The solvent-free adhesive is water resistant and can be painted or sanded. Perfect for jobs on metal like plumbing, car bodywork, gates and windows. Bonds most types of metal including steel, galvanised steel, cast iron, aluminium, iron, copper and brass. Will also bond non-metallic materials, such as ceramic, wood and glass.
Box Contains
1 x Araldite Crystal 15ml x 2 tubes
Attribute | Value |
---|---|
Brand | Araldite |
Compatible Materials | Ceramic Glass Metal Plastic Rubber Stone Textiles Wood |
Drying / Bonding Time | 20min. |
EAN | 7610594000084 |
ECLASS Code | 23330105 |
Features | Bonds with wide variety of materials Chemical resistant extra strong bond High shear and peel strength waterproof |
Pack Size | 15ml |
UNSPSC Code | 31201601 |