£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Product Documents
A black, non-sag two-component polyurethane flexible adhesive used for bonding dissimilar substrates, such as concrete, ceramic, wood, plastic, rubber and metal. 20 minute work life, cures in 48 hours.
Attribute | Value |
---|---|
Brand | 3M |
Compatible Materials | Ceramic Metal Plastic Rubber Wood |
EAN | 0021200964169 |
ECLASS Code | 23330105 |
Features | Bonds most substrates Extra Strong |
MFR Part No. | 7000046373 |
Pack Size | 50ml |
Product Composition | Urethane |
Temperature Resistance Range | -40 to 82° |
UNSPSC Code | 31201601 |