Gorilla Glue

Epoxy Glue - 25ml

SKU:

GGC7052202B

MPN:

6044000

£4.16

Ex VAT

£4.99

Inc VAT

IN STOCK (50+)

    Product Details

    Two-part, gap-filling formula that easily bonds steel, aluminum, wood, ceramic, tile, plastic and much more. Fills gaps and bonds perfectly on uneven and vertical surfaces. Withstands moderate exposure to water. Separate barrels of resin and hardener keep epoxy from hardening. Will not break down from exposure to common solvents. Syringe dispenses evenly and includes a cap for multiple uses.


    Features and Benefits
    • Solvent resistant
    • Low VOC and is Non-toxic once cured - safe for everyday handling
    • 5-Minute Set allowing plenty of repositioning time for the perfect fit


    Notes
    • Set Time: 5 minutes
    • Clamp Time: 30 minutes
    • Full Cure: 24 hours


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Gorilla Glue

    Compatible Materials

    Ceramic Metal Plastic Wood

    Drying / Bonding Time

    5min.

    EAN

    5704947001520

    ECLASS Code

    23330105

    Features

    Withstands moderate exposure to water

    MFR Part No.

    6044001

    Pack Size

    25ml

    Type

    Epoxy

    UNSPSC Code

    31201601