SKU:
RAW6676020A
MPN:
60200
Brand | Rawl |
Compatible Materials | Concrete Masonry |
Drying / Bonding Time | 12 to 80 20 to 120 2 to 20 40 to 180 5 to 45 60 to 360 8 to 60min. |
eclassCode | 30140101 |
Features | Fast Curing / Setting Good shear/peel strength Indoor Use Outdoor use Resealable Cap |
MFR Part No. | 60200 |
Pack Size | 380ml |
Product Composition | Polyester Resin |
Temperature Resistance Range | 5 to 25° |