£16.87
Ex VAT
£20.24
Inc VAT
Product Details
Product Specification
Scotch-Weld™ SIGel instant superglue is one of the fastest curing, highest viscosity Ethyl Cyanoacrylate based adhesives available.
This new formulation provides far greater surface insensitivity, therefore allowing a faster bond on all substrates and much improved performance on wood, card and metals. The new gel formulation provides improved thixotropic behaviour, as well as uniform appearance.
Features and Benefits
• Bonds to a number of substrates, including acidic substrates such as wood, cardboard, veneer, fabric, cork, paper and leather and many more
• Precise application - the pinch container allows for a precise drop or squeeze and a steady bead
• Gel viscosity - adhesive is very easily applied from the bottle
• Strong, durable and long lasting bond
• Fast curing - keeps projects moving quickly
Attribute | Value |
---|---|
Brand | 3M |
Compatible Materials | Cardboard Hardboard Metal Plywood Rubber Wood |
Drying / Bonding Time | 3-60 secondsmin. |
EAN | 4046719919741 |
ECLASS Code | 23330105 |
Features | New formulation - provides far greater surface insensitivity, faster bonds |
MFR Part No. | 7100034061 |
Pack Size | 20g |
Type | Cyanoacrylate |
UNSPSC Code | 31201601 |