Bostik

Simson® ISR 70-08 Black Adhesive - 290ml

SKU:

BST7050620P

MPN:

30622707

£9.19

Ex VAT

£11.03

Inc VAT

IN STOCK (28)

    Product Details

    Simson 70-08 is a class-leading, high strength SMP (Silane Modified Polymer) windscreen bonding adhesive - designed for automotive and coachbuilding. 70-08 is used where both a fast bond and very high strength adhesive is required. Used with prep-m 'wash primer'.


    Features and Benefits
    • Excellent UV resistance and ageing resistance
    • Excellent temperature resistance, permanent elastic within temperatures from -40°C till +120°C
    • No odour
    • Paintable
    • Very low electrical conductivity. Suitable for use with window aerials
    • Prevents contact corrosion on aluminium substrates
    • Non staining
    • Less than 1% carbon black content
    • Possible reduced or noclamping required


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bostik

    Compatible Materials

    Glass Plastic

    Drying / Bonding Time

    15min.

    EAN

    8713572032431

    ECLASS Code

    23330105

    Features

    extra strong bond Good UV stability High shear and peel strength low shrinkage waterproof

    MFR Part No.

    30600958

    Pack Size

    290ml

    Product Composition

    Silane Modified Polymer

    Temperature Resistance Range

    -40 to 120°

    UNSPSC Code

    31201601