SKU:
MMM9818212T
MPN:
7000048842
£279.00
Ex VAT
£334.80
Inc VAT
Product Details
Product Specification
Anti-corrosion tape comes pre-coated with a long-ageing, solvent resistant, pressure sensitive acrylic adhesive. It is tough and abrasive resistant. Also known as 'Heli' or Helicopter Tape. Transparent 8671 HS tape is made of an exceptionally tough abrasions and erosion resistance polyurethane. It has been formulated especially for its excellent resistance to ultraviolet light. There is little or no discolouration after prolonged periods of environmental exposure This high shear strenght (HS) capability of this product was formulated to give better erosion resistance and better performance at high temperatures.
Features and Benefits
• Comes pre-coated with a long-ageing, solvent resistant, pressure sensitive acrylic adhesive
• Abrasive resistant, highly durable
• No discolouration, even after prolonged weather exposure
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 0021200409448 |
ECLASS Code | 27149104 |
Length | 32.92m |
Material | Polyurethane |
MFR Part No. | 7000048842 |
Series | 8671HS |
Tape Thickness | 0.35mm |
UNSPSC Code | 31201500 |
Width | 101.6mm |