£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Product Documents
A repair tape made from PVC and coated with a clear, solvent based rubber-resin adhesive making the tape ideal for 'invisible' repairs and protection. Its been designed to offer extra protection on a wide range of surfaces as well as having high adhesion on structured/rough surfaces. It's a non-corrosive adhesive with a good water, UV and abrasion resistance.
Features and Benefits
• Flame retardant
• Self extinguishing
• High temperature resistant
Applications
• Joining together stages, dance floors and Scenery
• Repairing, protecting documents and maps
• Protect painted surfaces
• Temporary holding of rivets during aircraft maintenance and repair.
Attribute | Value |
---|---|
Brand | Advance |
Colour | Clear |
ECLASS Code | 27149104 |
Length | 33m |
Material | PVC |
Maximum Operating Temperature | 70°C |
Minimum Operating Temperature | 0°C |
Series | AT27 |
Tape Thickness | 0.15mm |
UNSPSC Code | 31201500 |
Width | 12mm |