£39.73
Ex VAT
£47.68
Inc VAT
Product Details
Product Specification
Kappler's exclusive, patented chemical-resistant tape designed specifically for protective apparel and related applications. 54 meter roll, 5 cm wide, with an excellent chemical barrier protection. It is the suitable addition in usage of chemical protection suits and gloves.
Attribute | Value |
---|---|
Brand | Kappler |
Colour | Yellow |
ECLASS Code | 27149104 |
Length | 54m |
MFR Part No. | CT54 |
UNSPSC Code | 31201500 |
Width | 50mm |