£32.79
Ex VAT
£39.35
Inc VAT
Product Details
Product Specification
Product Documents
A lead replacement, self-adhesive flashing strip, ideal for emergency repairs. Instant waterproof seal once applied, the tape possesses a grey finish. The tape is suitable for use on wood, glass, metal, brick and cement, with a curing time immediate at 20°C.
Features and Benefits
• Self adhesive flashing tape for roofs
• Quick and easy to use
• Bonds instantly to most building materials to provide a permanent, watertight seal
• Resistant to water, impact, abrasions and heat
Typical Applications
• Ideal for new build, maintenance and repair projects
• Perfect for roofing and drainage sealing and repair projects
Attribute | Value |
---|---|
Brand | Evo-stik |
Colour | Grey |
EAN | 5010591998032 |
ECLASS Code | 20369000 |
Length | 10m |
Resistance Features | Abrasion Resistant Heat Resistant Impact Resistant Waterproof |
Tape Thickness | 1.3mm |
Tape Type | Sealing Tape |
UNSPSC Code | 31201525 |
Width | 150mm |