£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
Apply 3M Double Coated Foam Tape 4430 where 'gap-filling' uneven surfaces are needed. Our white tape is a double coated synthetic foam tape with a high tack acrylic adhesive. Ideal for indoor and outdoor use.
Get a high tack acrylic adhesive with 3M Double Coated Foam Tape 4430. Our white, double coated synthetic foam tape can be used indoors and outdoors where 'gap-filling' properties to often uneven surfaces are needed. It uses a plain white paper liner which keeps the adhesive clean and avoids tape sticking to itself.
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | White |
EAN | 4001895329159 |
ECLASS Code | 24230304 |
Length | 66m |
Material | Synthetic |
MFR Part No. | 7000071964 |
Pack Quantity | 1 |
Tape Thickness | 1.15mm |
UNSPSC Code | 31201505 |
Width | 25mm |