£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
3M Acrylic Plus Tape is a black, double coated acrylic foam tape designed for the attachment of automotive exterior trim parts such as body side moldings and claddings.
Superior adhesion performance to automotive paint surfaces, including the newest mar and scratch resistant formulations.
High conformability.
Black, high-strength core with low elongation properties.
Cold temperature impact resistance.
Easy liner release.
The highly conformable core, which improves adhesive wet out, combines with high performance adhesive systems to provide excellent part ahesion to the most challenging surfaces. The black colour and low elongation properties combine to improve the bond-line appearance of the attached part.
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Black |
EAN | 4001895888120 |
ECLASS Code | 24230304 |
Length | 20m |
Material | Acrylic Foam |
Maximum Operating Temperature | 90°C |
MFR Part No. | 7000033050 |
Pack Quantity | 1 |
Series | 80320 |
Tape Thickness | 1.1mm |
UNSPSC Code | 31201505 |
Width | 12mm |